Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
VIBCO

Pneumatic Vibrator,250 lb,8500 vpm

  • Item # 14K263
  • My Part #
  • Mfr. Model # GIO-190
  • Catalog Page # 151
  • UNSPSC # 20111606
Pneumatic Vibrator,250 lb,8500 vpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $195.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This maintenance-free GIO Series vibrator uses 30% less air than comparable pneumatic vibrators, outlasts ball and piston vibrators 3 to 1, and makes no more noise than an electric motor. Featuring single-bolt mount for maximum flexibility, the high-density glass-filled nylon housing can be used with all types of bins that contain fine to granular materials, or for packing coarse materials and unjamming parts in conveyor lines, chutes, and pipes. No lubrication required.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Turbine
  • Force Rating 250 lb.
  • Duty Continuous
  • Bin Weight Capacity 2500 lb.
  • Speed @ 60 psi 8500 VPM
  • Speed @ 80 psi 10,000 VPM
  • CFM @ 60 psi 5
  • CFM @ 80 PSI 7
  • dB @ 60 psi 70
  • dB @ 80 psi 70
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" NPT
  • Muffler 1A326
  • Mounting Universal
  • Mounting Plate Sold Separately
  • Housing Material High Density Plastic
  • Overall Length 4-1/8"
  • Overall Width 2"
  • Overall Height 2-9/16"
  • Application All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.