ST
VIBCO

Electric Vibrator, 60A, 12VDC, 1-Phase

  • Item # 6L765
  • My Part #
  • Mfr. Model # DC-3500
  • Catalog Page # 149
  • UNSPSC # 24101727
Electric Vibrator, 60A, 12VDC, 1-Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $882.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Vibrator
  • Vibrator Type Battery Operated
  • Power Source Electric - 12VDC Battery
  • Voltage 12VDC
  • Phase 1
  • Amps 105/75
  • Force Rating 3500 lb.
  • Force Mechanically Adjustable
  • Duty Intermittent
  • Bin Weight Capacity 35,000 lb.
  • Speed 4000 vpm
  • dBA 70
  • Max. Temp. 104 Degrees F
  • Mounting Position Universal
  • Mounting Plate Plate Included
  • Enclosure Totally Enclosed
  • End Bell Material Cast Iron
  • Bearing Type Prelubricated
  • Overall Height 9-1/16"
  • Overall Length 11-1/2"
  • Overall Width 10-1/8"
  • Application Speeds Emptying of Trucks, Highway Equipment, Fertilizer Trailers, Ready Mix Trucks and Spreaders
  • Includes Mounting Plate, Wiring Kit, Cable and Mounting Bolt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Electric Vibrator,60A,12VDC,1-Phase is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Best one I've found Tried a few different shakers for my trucks over the years and this one is the only one that works like its supposed to and has lasted for years... bought a few cheaper units last year and wish i'd just stuck with the VIBCO ones i knew workd. Ended up spending more money to replace and remount.
Date published: 2012-04-19
Rated 5 out of 5 by from Durable and reliable I put this vibrator on my truck last year and it has performed beyond expectations. Everything was included for the installation and it all went together just fine. I am putting these Vibco units on my whole fleet.
Date published: 2012-04-19
  • y_2018, m_11, d_14, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6L765, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.