ST
VIBCO

Electric Vibrator, 1.80A, 115VAC, 1-Phase

  • Item # 6L739
  • My Part #
  • Mfr. Model # 2P-150-1
  • Catalog Page # 148
  • UNSPSC # 24101727
Electric Vibrator, 1.80A, 115VAC, 1-Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $850.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Vibrator
  • Vibrator Type Heavy Duty
  • Power Source Electric
  • Voltage 115VAC
  • Phase 1
  • Amps 1.80
  • HP 1/4
  • Force Rating 130 to 250 lb.
  • Force Mechanically Adjustable
  • Duty Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
  • Bin Weight Capacity 3000 lb.
  • Speed 3600 vpm
  • dBA 63 @ 3 ft.
  • Max. Temp. 200 Degrees F
  • Mounting Position Universal
  • Mounting Plate Sold Separately
  • Enclosure Totally Enclosed Non-Ventilated
  • Bearing Type Prelubricated
  • Overall Height 6-1/4"
  • Overall Length 10-3/4"
  • Overall Width 4-7/8"
  • Application For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete
  • Standards ASTM and ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.