ST
VIBCO

Electric Vibrator, 6.50A, 115VAC, 1-Phase

  • Item # 6L737
  • My Part #
  • Mfr. Model # SCR-1000
  • Catalog Page # 148
  • UNSPSC # 24101727
Electric Vibrator, 6.50A, 115VAC, 1-Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,660.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 67.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering continuous duty at 950 to 2500 vpm and intermittent duty from 2500 to 4000 vpm, this heavy-duty vibrator's easy speed/impact dial control helps keep even hard-to-move materials in motion. The TENV housing makes it great for outdoor and indoor use. The 115V plug fits standard outlets.

View More

Technical Specs

  • Item Electric Vibrator
  • Vibrator Type Adjustable
  • Power Source Electric
  • Voltage 115VAC
  • Phase 1
  • Amps 6.50
  • Force Rating 1000 lb.
  • Force Adjustable
  • Duty Continuous
  • Bin Weight Capacity 10,000 lb.
  • Speed 950 to 4000 vpm
  • dBA 72 @ 3 ft.
  • Max. Temp. 200 Degrees F
  • Mounting Position Universal
  • Mounting Plate Sold Separately
  • Enclosure Totally Enclosed
  • Bearing Type Oversized
  • Overall Height 7-1/2"
  • Overall Length 14-1/4"
  • Overall Width 6-1/2"
  • Application Vibrating Tables for Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Standards ASTM and ASME
  • Includes 115 VAC to 90 VDC Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.