Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIBCO

Electric Vibrator, 1.70A, 115VAC, 1-Phase

  • Item# 4HR19
  • Mfr. Model# SPWT-80
  • Catalog Page# 200
  • UNSPSC# 24101727
Electric Vibrator,1.70A,115VAC,1-Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $682.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Vibrator
  • Vibrator Type Compact
  • Power Source Electric
  • Voltage 115VAC
  • Phase 1
  • Amps 1.70
  • Force Rating 80 lb.
  • Force Mechanically Adjustable
  • Duty Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
  • Bin Weight Capacity 800 lb.
  • Speed 3200 vpm
  • dBA 60
  • Max. Temp. 104 Degrees F
  • Mounting Position Universal
  • Mounting Plate Sold Separately
  • Enclosure Watertight, Totally Enclosed, Non-Ventilated
  • Housing Material Aluminum
  • End Bell Material Cast Iron
  • Bearing Type Oversized
  • Overall Height 6-1/2"
  • Overall Length 5-3/8"
  • Overall Width 5-1/2"
  • Application For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes Small Hoppers, Screens, Chutes, Tables, and Filling Machines where only a Small Shake is Necessary but Vibrator Reliability is a Must
  • Standards CE, ASTM and ASME
  • Includes Single Internal Eccentrics
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.