Navigation Menu New

Access My Account, Order History, Lists and more here.

38ER32 ESP115000 UNSPSC # 31211507

VHT

Clear Flameproof Coating, Satin Finish

  • Item # 38ER32
  • Mfr. Model # ESP115000
  • UNSPSC # 31211507
  • Catalog Group # J1477
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This VHT® Flameproof™ high-heat coating can be used to help renew and extend the life of most surfaces exposed to very high temperatures, including automobile engine headers and exhaust systems. Suitable for temperatures up to 2000°F (intermittent).

Tap image to zoom.

Roll over image to zoom.

VHT

Clear Flameproof Coating, Satin Finish

  • Item # 38ER32
  • Mfr. Model # ESP115000
  • UNSPSC # 31211507
  • Catalog Group # J1477
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This VHT® Flameproof™ high-heat coating can be used to help renew and extend the life of most surfaces exposed to very high temperatures, including automobile engine headers and exhaust systems. Suitable for temperatures up to 2000°F (intermittent).

Technical Specs

  • Item Flameproof Coating
  • Base Type Solvent
  • Color Family Clears
  • Color Clear
  • Finish Satin
  • Net Weight 11 oz
  • Application Temperature 50 Degrees to 85 Degrees F

This VHT® Flameproof™ high-heat coating can be used to help renew and extend the life of most surfaces exposed to very high temperatures, including automobile engine headers and exhaust systems. Suitable for temperatures up to 2000°F (intermittent).

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top