Navigation Menu New

Access My Account, Order History, Lists and more here.

54EN62 4945 UNSPSC # 31201527

VHB

Double-Sided Foam Tape, Tape Brand 3M, Series 4945, Imperial Tape Length 36 yd, Continuous Roll

  • Item # 54EN62
  • Mfr. Model # 4945
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Use 3M™ VHB™ double-coated foam tape rolls for prepowder-coat paint applications and attaching vinyl trim, bonding vinyl extrusions and prepainted truck and trailer skins. Adhesive foam tape using VHB Material offers a permanent seal against water, moisture, and salt. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. This general-purpose acrylic adhesive bonds well to metal substrates.

Tap image to zoom.

Roll over image to zoom.

VHB

Double-Sided Foam Tape, Tape Brand 3M, Series 4945, Imperial Tape Length 36 yd, Continuous Roll

  • Item # 54EN62
  • Mfr. Model # 4945
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Use 3M™ VHB™ double-coated foam tape rolls for prepowder-coat paint applications and attaching vinyl trim, bonding vinyl extrusions and prepainted truck and trailer skins. Adhesive foam tape using VHB Material offers a permanent seal against water, moisture, and salt. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. This general-purpose acrylic adhesive bonds well to metal substrates.

Technical Specs

  • Tape Brand 3M
  • Brand and Series 3M VHB 4945
  • Common Industry Construction, Electronics
  • Environment Indoor and Outdoor
  • Imperial Tape Length 36 yd
  • Imperial Tape Width 3/4 in
  • Imperial Tape WxL 3/4 in x 36 yd
  • Maximum Tape Performance Temperature 300 Degrees F
  • Minimum Tape Performance Temperature -31 Degrees F
  • Temperature Range -31 Degrees to 300 Degrees F
  • Product Form Continuous Roll
  • Series 4945
  • Surface Compatibility Glass, Metal
  • Tape Sub-Type Double-Sided VHB Firm Foam Tape
  • Tape Thickness 1/16 in
  • Tape Type Double-Sided VHB (Very High Bond) Tape
  • Adhesion to Steel 400 oz/in
  • Foam Cell Type Closed
  • Foam Density Type Firm
  • Liner Included Yes
  • Liner Material Kraft Paper
  • Metric Tape Length 33 m
  • Metric Width 19 mm
  • Tape Adhesive Format Double-Sided
  • Standards UL 746C
  • Sub-Brand VHB
  • Tape Adhesive Material Acrylic
  • Tape Backing Material Acrylic Foam
  • Tape Backing Construction Foam
  • Tape Color White
  • Tape Resistance Properties Chemical-Resistant, Solvent-Resistant
  • Tape Tensile Strength 140 lb/in
  • Max. Adhesion Time 24 mo
  • Package Quantity 12
  • Tape Core Diameter 0.75 in
  • Tape Elongation Not Rated

Use 3M™ VHB™ double-coated foam tape rolls for prepowder-coat paint applications and attaching vinyl trim, bonding vinyl extrusions and prepainted truck and trailer skins. Adhesive foam tape using VHB Material offers a permanent seal against water, moisture, and salt. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. This general-purpose acrylic adhesive bonds well to metal substrates.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top