Navigation Menu New

Access My Account, Order History, Lists and more here.

54EN46 4941 UNSPSC # 31201527

VHB

Double-Sided Foam Tape, Tape Brand 3M, Series 4941, Imperial Tape Length 36 yd, Continuous Roll

  • Item # 54EN46
  • Mfr. Model # 4941
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Use 3M™ VHB™ double-coated foam tape rolls for prepowder-coat paint applications and attaching vinyl trim, bonding vinyl extrusions and prepainted truck and trailer skins. Adhesive foam tape using VHB Material offers a permanent seal against water, moisture, and salt. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. This general-purpose acrylic adhesive bonds well to metal substrates.

Tap image to zoom.

Roll over image to zoom.

VHB

Double-Sided Foam Tape, Tape Brand 3M, Series 4941, Imperial Tape Length 36 yd, Continuous Roll

  • Item # 54EN46
  • Mfr. Model # 4941
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Use 3M™ VHB™ double-coated foam tape rolls for prepowder-coat paint applications and attaching vinyl trim, bonding vinyl extrusions and prepainted truck and trailer skins. Adhesive foam tape using VHB Material offers a permanent seal against water, moisture, and salt. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. This general-purpose acrylic adhesive bonds well to metal substrates.

Technical Specs

  • Tape Brand 3M
  • Brand and Series 3M VHB 4941
  • Common Industry Assembly, Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance, Repair, Metalworking, Warehouse
  • Environment Indoor and Outdoor
  • Imperial Tape Length 36 yd
  • Imperial Tape Width 1 in
  • Imperial Tape WxL 1 in x 36 yd
  • Maximum Tape Performance Temperature 300 Degrees F
  • Minimum Tape Performance Temperature 40 Degrees F
  • Temperature Range 40 Degrees to 300 Degrees F
  • Product Form Continuous Roll
  • Series 4941
  • Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
  • Tape Sub-Type Double-Sided VHB Conformable Foam Tape
  • Tape Thickness 1/32 in
  • Tape Type Double-Sided VHB (Very High Bond) Tape
  • Adhesion to Steel 352 oz/in
  • Foam Cell Type Closed
  • Foam Density Type Conformable
  • Liner Included Yes
  • Liner Material Kraft Paper
  • Metric Tape Length 32.9 m
  • Metric Width 25.4 mm
  • Tape Adhesive Format Double-Sided
  • Standards UL 746C
  • Sub-Brand VHB
  • Tape Adhesive Material Acrylic
  • Tape Backing Material Acrylic Foam
  • Tape Backing Construction Foam
  • Tape Color Gray
  • Tape Resistance Properties Impact-Resistant
  • Tape Tensile Strength 85 lb/in
  • Package Quantity 2
  • Tape Core Diameter 3 in
  • Tape Elongation Not Rated

Use 3M™ VHB™ double-coated foam tape rolls for prepowder-coat paint applications and attaching vinyl trim, bonding vinyl extrusions and prepainted truck and trailer skins. Adhesive foam tape using VHB Material offers a permanent seal against water, moisture, and salt. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. This general-purpose acrylic adhesive bonds well to metal substrates.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top