Skip Content

 
VF WORKWEAR

Shop Coat

Shop Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Shop Coat 
  • Gender Unisex 
  • Insulated No 
  • Color Navy 
  • Material 65% Polyester/35% Cotton 
  • Length 43-3/4" 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
KT30NVRG52
2XL
52" to 54"

$62.25 / each

Enter location to check availability
Catalog Page #  NA

Price $62.25 / each

Technical Specs

  • Item Shop Coat
  • Gender Unisex
  • Insulated No
  • Size 2XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52" to 54"
  • Length 43-3/4"
KT30NVRG56
3XL
56" to 58"

$63.55 / each

Enter location to check availability
Catalog Page #  NA

Price $63.55 / each

Technical Specs

  • Item Shop Coat
  • Gender Unisex
  • Insulated No
  • Size 3XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 56" to 58"
  • Length 43-3/4"
KT30NVRG44
L
44" to 46"

$54.45 / each

Enter location to check availability
Catalog Page #  NA

Price $54.45 / each

Technical Specs

  • Item Shop Coat
  • Gender Unisex
  • Insulated No
  • Size L
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44" to 46"
  • Length 43-3/4"
KT30NVRG48
XL
48" to 50"

$55.60 / each

Enter location to check availability
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • Item Shop Coat
  • Gender Unisex
  • Insulated No
  • Size XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48" to 50"
  • Length 43-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More