Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
VESTIL

Wash Bottle, 1 EA, LDPE, Wide Mouth, Capacity: 16 oz.

  • Item# 1TML1
  • Mfr. Model# BTL-WW-16B
  • Catalog Page# N/A
  • UNSPSC# 24122002
Wash Bottle, 1 EA, LDPE, Wide Mouth, Capacity: 16 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wash Bottle
  • Capacity 16 oz.
  • Mouth Wide
  • Bottle Material LDPE
  • Cap Material Polypropylene
  • Cap Color Blue
  • Color Clear
  • Opacity Translucent
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms