Skip Content

 
GAV

Vertical Sheet Storage Rack

Vertical Sheet Storage Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Vertical Sheet Storage Rack 
  • Number of Shelves
  • Capacity per Shelf 1,500 lb. 
Width
Please Select
Depth
Please Select
Height
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
VHSR-4
47-3/8"
36"
41-3/4"
Variable Height Sheet Rack

$689.00 / each

Enter location to check availability
Catalog Page #  1783 

Price $689.00 / each

Technical Specs

  • Item Vertical Sheet Storage Rack
  • Width 47-3/8"
  • Depth 36"
  • Height 41-3/4"
  • Number of Shelves 4
  • Capacity per Shelf 1,500 lb.
  • Includes Variable Height Sheet Rack
VSSR-15
50"
84"
44"
Standard Sheet Rack

$1,272.00 / each

Enter location to check availability
Catalog Page #  1783 

Price $1,272.00 / each

Technical Specs

  • Item Vertical Sheet Storage Rack
  • Width 50"
  • Depth 84"
  • Height 44"
  • Number of Shelves 4
  • Capacity per Shelf 1,500 lb.
  • Includes Standard Sheet Rack
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More