Skip Content

TP
VESTIL

Storage Case, White, 18"H x 20"L x 48"W, 1EA

  • Item # 39UW08
  • My Part #
  • Mfr. Model # FCASE-48
  • Catalog Page # N/A
  • UNSPSC # 24112401
Storage Case,48 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,628.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 82.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This VESTIL storage case is durable, 3/16"-thick fiberglass with an off-white interior finish. The exterior features a UV-resistant topcoat to help protect the finish and to reduce fading. Gas cylinders allow you to easily lift the lid, and also help prevent the lid from opening too wide and damaging the stainless steel piano hinges. Latch shackle is 5/16" thick.

View More

Technical Specs

  • Storage Trunk Item Storage Trunk
  • Volume Capacity 5.0 cu. ft.
  • Color White
  • Inside Length 15-1/2"
  • Inside Width 41-1/2"
  • Inside Height 14-1/2"
  • Outside Height 18"
  • Outside Length 20"
  • Outside Width 48"
  • Material Fiberglass
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.