Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VESTIL

1 oz. Bottle, Wide Mouth, Glass, EA 1

  • Item# 3GFC5
  • Mfr. Model# BTL-SW-G-1
  • Catalog Page# N/A
  • UNSPSC# 24122003
1 oz. Bottle, Wide Mouth, Glass, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottles and Jars

Technical Specs

  • Item Bottle
  • Capacity 1 oz.
  • Basic Material Glass
  • Shape Square
  • Mouth Wide
  • Body Color Clear
  • Body Material Glass
  • Closure Color Green
  • Closure Material Thermoset F217/PTFE
  • Graduation Range Not Specified
  • Includes Threaded Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms