Skip Content

DV
VESTIL

Silver, 15-3/4"H x 24-1/2"L x 18-1/2"W, 1EA

  • Item # 39UV96
  • My Part #
  • Mfr. Model # ALC-24
  • Catalog Page # N/A
  • UNSPSC # 24112004
Silver, 15-3/4"H x 24-1/2"L x 18-1/2"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Totes

Product Details

This VESTIL storage tote is rugged, 20-ga. 100% aluminum construction and has 2 carrying handles to ease transport. Tote is not leakproof and same size totes are not stackable.

View More

Technical Specs

  • Item Storage Tote
  • Outside Length 24-1/2"
  • Outside Width 18-1/2"
  • Outside Height 15-3/4"
  • Inside Length 24-1/4"
  • Inside Width 18-3/16"
  • Inside Height 15-5/8"
  • Volume Capacity 30.0 gal.
  • Material Aluminum
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms