ST
VESTIL

Rectangular Rubber Dock Bumper, 8"H x 16"W x 2"D

  • Item # 48XP41
  • My Part #
  • Mfr. Model # B-818
  • Catalog Page # N/A
  • UNSPSC # 24101805
Rectangular Rubber Dock Bumper, 8"H x 16"W x 2"D close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Dock Equipment~Dock Bumpers


$66.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.7 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weather and abrasion resistant, this rubber bumper can help protect docks, dock levelers, and shelters from impact damage. It features a thick, molded-in steel bar running the length of the bumper.

View More

Technical Specs

  • Item Dock Bumper
  • Bumper Material Rubber
  • Overall Width 16"
  • Overall Height 8"
  • Overall Depth 2"
  • Bumper Shape Rectangular
  • Bumper Height 8"
  • Bumper Width 16"
  • Bumper Depth 2"
  • Mounting Hole Dia. 5/8"
  • Mounting Holes O.C. W 1-15/16"
  • Mounting Holes O.C. H 1-1/8"
  • Number of Mounting Holes 2
  • Access Hole Dia. 1-15/16"
  • Mounting Style Bolt On
How can we improve our Technical Specifications?

Compliance and Restrictions

None