Skip Content

DV
VESTIL

Protective Case, Blue, 15-1/2"H x 21-1/8"L x 16"W, 1EA

  • Item # 6MRK3
  • My Part #
  • Mfr. Model # PVCP-M
  • Catalog Page # 1303
  • UNSPSC # 53121705
Protective Case, Blue, 15-1/2"H x 21-1/8"L x 16"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Help protect critical items during storage or transport.

View More

Technical Specs

  • Storage Trunk Item Storage Trunk
  • Volume Capacity 2.9 cu. ft.
  • Load Capacity 80 lb.
  • Color Blue
  • Inside Length 25-1/4"
  • Inside Width 15-1/4"
  • Inside Height 12-3/4"
  • Outside Height 15-1/2"
  • Outside Length 21-1/8"
  • Outside Width 16"
  • Material Polyethylene
  • ESD Conductive No
  • Includes (2) Oversized Pallets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms