Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VESTIL

Pail, Open Hd, Round, 5.4 gal, HDPE, Natural

  • Item# 6MRJ3
  • Mfr. Model# PAIL-54-PNP
  • Catalog Page# N/A
  • UNSPSC# 24112205
Pail,Open Hd,Round,5.4 gal,HDPE,Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pail
  • Opening Type Open Head
  • Shape Round
  • Capacity 5.4 gal.
  • Material HDPE
  • Color Natural
  • Diameter 12"
  • Height 15"
  • Lid Included No
  • Handle Material Plastic
  • Standards FDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms