Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VESTIL

Trolley, 1000 lb. Load Capacity, Fits Beam Flange W 2-1/2" to 4"

  • Item# 2PYU7
  • Mfr. Model# QIT-1
  • Catalog Page# N/A
  • UNSPSC# 24101706
Trolley, 1000 lb. Load Capacity, Fits Beam Flange W 2-1/2" to 4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trolley
  • Load Capacity 1000 lb.
  • Fits Beam Height 4" to 24"
  • Fits Beam Flange W 2-1/2" to 4"
  • Min. Radius Curve 28"
  • Wheel Tread Dia. 1-7/8"
  • Wheel Material Solid Steel w/Sealed Bearings
  • Head Room To Bail 6-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms