Skip Content

TP
VESTIL

Box Dumper,60 in. H,4000 lb.,Steel,2 HP

  • Item # 45MR27
  • My Part #
  • Mfr. Model # HBD-4-60
  • Catalog Page # N/A
  • UNSPSC # 24101604
Box Dumper,60 in. H,4000 lb.,Steel,2 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,164.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2097.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the industrial-quality Vestil box dumper for controlled dumping of materials from many types of containers including boxes and crates. Height is easily lowered for pallet truck loading and unloading.

• Retaining bar adjusts to hold a wide range of container heights
• Dumpers rotate for easier dumping
• Hydraulic controls
• Heavy-duty welded steel construction.

View More

Technical Specs

  • Item Box Dumper
  • Load Capacity 4000 lb.
  • Voltage 460
  • Phase 3
  • Motor HP 2.0
  • Control Type Hand Control Pendant
  • Chute Length 52"
  • Chute Width 50"
  • Dump Height 60"
  • Level Height 77"
  • Rotation Height 111"
  • Lowered Height 3/8"
  • Max. Rotation Angle 135 Degrees
  • Hold Down Range 24" to 36"
  • Hold Down Increments 2"
  • Overall Length 66"
  • Overall Width 68"
  • Control Pendant Cord Length 8 ft.
  • Max. Chute Reach 10"
  • Frame Material Steel
  • Chute Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.