Skip Content
TP
VESTIL

Steel Alternating Tread Stairs, 84" Top Step Height, 350 lb. Load Capacity, Perforated Step Tread

  • Item # 4CU83
  • My Part #
  • Mfr. Model # ATS-7-56
  • Catalog Page # N/A
  • UNSPSC # 30161907
Alternating Tread Stairs,WalkThru,7 ft.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,612.16 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 186.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Alternating-Tread Stairs
• 350-lb. load capacity Yellow powder-coated finish
Unique design uses approximately half the space of typical warehouse ladders. Slip-resistant tread improves user safety and reduces injury. Allows easy face-forward descent, even while carrying packages or equipment. Stairs are 10-1/2"D x 9"W. High-strength steel construction is 23-1/2" wide overall. 1-5/8" O.D. hand rails are 19-3/4" apart and 42" high from top step. Designed for mezzanines, factories, and stores.
Meet or exceed OSHA standards.

View More

Technical Specs

  • Item - Stair Units Alternating Tread Stair Unit
  • Material Steel
  • Number of Steps 12
  • Handrails Included Yes
  • Load Capacity 350 lb.
  • Climbing Angle 56 Degrees
  • Step Tread Perforated
  • Step Width 9"
  • Step Depth 10-1/2"
  • Base Depth 60-3/4"
  • Overall Height 126"
  • Color Yellow
  • Standards OSHA
  • Overall Width 23-1/2"
  • Top Step Height 84"
  • Handrail Height 42"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.