Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VESTIL

5" Fixed Plastic Floor Stop Bollard with 4-1/2" Outside Dia., Yellow

  • Item # 45XC98
  • My Part #
  • Mfr. Model # FSBOL-24
  • Catalog Page # N/A
  • UNSPSC # 46151505
5" Fixed Plastic Floor Stop Bollard with 4-1/2" Outside Dia., Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Bollard Item Floor Stop Bollard
  • Bollard Function Fixed
  • Mounting Surface Hard Surface
  • Bollard Color Yellow
  • Overall Height 5"
  • Bollard Material Steel
  • Cap Shape Dome
  • Lighted No
  • Locking System None
  • Outside Dia. 4-1/2"
  • Overall Length 24-3/8"
  • Finished Height 5"
  • Net Weight 28 lb.
  • Wall Thickness 0.250"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finish Powder Coated
  • Bollard Shape Round
  • Mounting Plate Dimensions 8" x 4"
  • Number of Mounting Holes 4
  • Includes (2) Removable Rubber Cap
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Mounting Hole Dia. 17/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms