Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VESDURA

36" x 12" Vinyl Flooring with 21.11 sq. ft. per box Coverage Area, Home Song Splash

  • Item # 21AM37
  • My Part #
  • Mfr. Model # 10080120
  • Catalog Page # N/A
  • UNSPSC # 30161707
36" x 12" Vinyl Flooring with 21.11 sq. ft. per box Coverage Area, Home Song Splash close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vinyl Plank Flooring

Product Details

Offering the appearance of real wood without the maintenance hassle, this water-resistant vinyl flooring is ideal for high-traffic, high-moisture areas, such as a kitchens, bathrooms, and laundry areas.

View More

Technical Specs

  • Item Vinyl Flooring
  • Color Home Song Splash
  • Length 36"
  • Width 12"
  • Collection Vesdura
  • Thickness 5/16"
  • Coverage Area 21.11 sq. ft. per box
  • Manufacturers Warranty Length 30 yr. Residential, 10 yr. Commercial
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.