Navigation Menu New

Access My Account, Order History, Lists and more here.

56FJ70 INDB56MR4LPB UNSPSC # 40101604

VES

Light-Duty Indoor/Outdoor Industrial Ceiling Fan: 56 in Blade Dia, Variable Speeds, 5344 cfm

  • Item # 56FJ70
  • Mfr. Model # INDB56MR4LPB
  • UNSPSC # 40101604
  • Catalog Page # 2922 2922
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

VES

Light-Duty Indoor/Outdoor Industrial Ceiling Fan: 56 in Blade Dia, Variable Speeds, 5344 cfm

  • Item # 56FJ70
  • Mfr. Model # INDB56MR4LPB
  • UNSPSC # 40101604
  • Catalog Page # 2922 2922
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Light-Duty Indoor/Outdoor Industrial Ceiling Fan
  • Blade Diameter 56 in
  • Voltage 120 V AC
  • Fan Watts 85 W
  • Phase 1
  • Air Flow 28,000 cfm
  • RPM 320 RPM
  • Max. Mounting Height 21 ft
  • Min. Mounting Height 7 ft
  • Number of Speeds Variable
  • Blade Material Plastic
  • Blade Finish Matte
  • Fan Housing Color Black
  • Housing Finish Powder Coated
  • Fan Blade Color Black
  • Number of Blades 3
  • Speed Controllable - Fans Yes
  • Amps 0.7 A
  • Bearing Type Sealed Ball
  • Hz 60 Hz
  • Max. Ambient Temp. 105 Degrees F
  • Motor Design Capacitor-Start
  • Motor Insulation Class A
  • Light Kit None
  • Reversible Yes
  • Mount Type Down Rode J-Hook
  • Fan Mounting Location Ceiling
  • Down Rod Outside Dia. 1 in
  • Thermal Protection Auto
  • Environmental Applications Industrial
  • Includes 18 in Downrod, Safety Cable
  • Standards ETL
  • Series EMoisture Resistant
Back to Top