Navigation Menu New

Access My Account, Order History, Lists and more here.

488V24 INDB60MR4LP UNSPSC # 40101604

VES

Light-Duty Indoor/Outdoor Industrial Ceiling Fan: 60 in Blade Dia, Variable Speeds, 5,797 cfm

  • Item # 488V24
  • Mfr. Model # INDB60MR4LP
  • UNSPSC # 40101604
  • Catalog Page # 2922 2922
Country of Origin China. Country of Origin is subject to change.

Industrial ceiling fans combine a traditional ceiling fan appearance and an industrial-duty build for circulating air in manufacturing plants and large commercial settings. These air circulators are made of heavier-gauge materials than decorative office or residential ceiling fans. A mounting bracket is included for attaching these fans to a ceiling.

Industrial ceiling and high-volume low-speed (HVLS) ceiling fans mount to a ceiling to circulate air from overhead so they don't take up floor space. These air circulators are commonly used to cool machinery and help keep people comfortable in manufacturing plants, warehouses, and other areas with high ceilings and a large floor space. Reversible fans run clockwise to create a windchill effect for cooling during warm months or counterclockwise to bring warm air down from the ceiling to aid heating during cold months. Nonreversible fans run in one direction for cooling. These axial fans are made of heavy-gauge materials suitable for daily use, have a powerful motor that drives the fan blades to move large volumes of air, and feature high-performance bearings for a long life.

Tap image to zoom.

Roll over image to zoom.

VES

Light-Duty Indoor/Outdoor Industrial Ceiling Fan: 60 in Blade Dia, Variable Speeds, 5,797 cfm

  • Item # 488V24
  • Mfr. Model # INDB60MR4LP
  • UNSPSC # 40101604
  • Catalog Page # 2922 2922
Country of Origin China. Country of Origin is subject to change.

Industrial ceiling fans combine a traditional ceiling fan appearance and an industrial-duty build for circulating air in manufacturing plants and large commercial settings. These air circulators are made of heavier-gauge materials than decorative office or residential ceiling fans. A mounting bracket is included for attaching these fans to a ceiling.

Industrial ceiling and high-volume low-speed (HVLS) ceiling fans mount to a ceiling to circulate air from overhead so they don't take up floor space. These air circulators are commonly used to cool machinery and help keep people comfortable in manufacturing plants, warehouses, and other areas with high ceilings and a large floor space. Reversible fans run clockwise to create a windchill effect for cooling during warm months or counterclockwise to bring warm air down from the ceiling to aid heating during cold months. Nonreversible fans run in one direction for cooling. These axial fans are made of heavy-gauge materials suitable for daily use, have a powerful motor that drives the fan blades to move large volumes of air, and feature high-performance bearings for a long life.

Technical Specs

  • Item Light-Duty Indoor/Outdoor Industrial Ceiling Fan
  • Blade Diameter 60 in
  • Voltage 120 V AC
  • Fan Watts 110 W
  • Phase 1
  • Air Flow 5,797 cfm
  • RPM 280 RPM
  • Max. Mounting Height 30 ft
  • Number of Speeds Variable
  • Blade Material Plastic
  • Blade Finish Snow White
  • Fan Housing Color White
  • Fan Blade Color White
  • Number of Blades 3
  • Speed Controllable - Fans Yes
  • Amps 1.1 A
  • Hz 60 Hz
  • Max. Ambient Temp. 105 Degrees F
  • Light Kit None
  • Reversible Yes
  • Mount Type Stem
  • Fan Mounting Location Ceiling
  • Down Rod Outside Dia. 1 in
  • Environmental Applications Industrial
  • Includes 18 in Downrod, Safety Cable
  • Standards UL/ULC

Industrial ceiling fans combine a traditional ceiling fan appearance and an industrial-duty build for circulating air in manufacturing plants and large commercial settings. These air circulators are made of heavier-gauge materials than decorative office or residential ceiling fans. A mounting bracket is included for attaching these fans to a ceiling.

Industrial ceiling and high-volume low-speed (HVLS) ceiling fans mount to a ceiling to circulate air from overhead so they don't take up floor space. These air circulators are commonly used to cool machinery and help keep people comfortable in manufacturing plants, warehouses, and other areas with high ceilings and a large floor space. Reversible fans run clockwise to create a windchill effect for cooling during warm months or counterclockwise to bring warm air down from the ceiling to aid heating during cold months. Nonreversible fans run in one direction for cooling. These axial fans are made of heavy-gauge materials suitable for daily use, have a powerful motor that drives the fan blades to move large volumes of air, and feature high-performance bearings for a long life.

Back to Top