Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
VERTX

Womens Tactical Polo,Navy,Long Sleeve,L

  • Item # 41EA95
  • My Part #
  • Mfr. Model # VTX4030NVP
  • Catalog Page # N/A
  • Catalog Group # J4211
  • UNSPSC # 53102703
Womens Tactical Polo,Navy,Long Sleeve,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proprietary coldblack® fabric technology has antimicrobial properties and reflects 80% of the sun’s UV rays to help keep you cool and comfortable out in the hot sun. Shirts are designed with raglan sleeves and a no-roll collar for a professional appearance and include dual-welted pencil pockets and a location for mic tabs or sunglasses.

View More

Technical Specs

  • Item Women's Tactical Polo
  • Size L
  • Color Navy
  • Material 100% Polyester
  • Fits Chest Size 37" to 39"
  • Sleeve Length Long Sleeve
  • Closure Type Button
  • Fabric Polyester
  • Pockets 2
  • Binding 4-Hole Melamine Buttons
  • Fabric Weight 6.5 oz.
  • Features Side Gussets and Raglan Sleeves for Roomier Comfort and Complete Mobility, Durable Mesh Fabric Provides High-Performance Breathability and Professional Style, Superior Moisture Transport Wicks Sweat Away So You Stay Cool and Comfortable, No-Roll Collar, (3) Button Placket Front with Mic Tab/Sunglasses Loop, Dual Pen/Pencil Pocket on Left Sleeve, 100% Antimicrobial, Polyester-Pique Knit
  • Type Regular
  • Includes Pen Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.