Skip Content

DV
VERTX

Women's Tactical Pants. Size: 10, Fits Waist Size: 10, Inseam: 30", OD Green

  • Item # 41DY98
  • My Part #
  • Mfr. Model # VTX1050OD
  • Catalog Page # N/A
  • UNSPSC # 53102703
Womens Tactical Pants,OD Green,10 to30in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Women's Tactical Pants
  • Color OD Green
  • Fits Waist Size 10
  • Garment Style Pant
  • Inseam 30"
  • Material 98% Cotton/2% Lycra
  • Binding Metal Button
  • Fabric Weight 9 oz.
  • Pockets 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms