Skip Content

DV
VERTX

Women's Tactical Pants. Size: 8, Fits Waist Size: 8", Inseam: 32", Black

  • Item # 41DY36
  • My Part #
  • Mfr. Model # VTX1050LBK
  • Catalog Page # N/A
  • UNSPSC # 53102703
Womens Tactical Pants,Black,8 to 32 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Pants

Technical Specs

  • Item Women's Tactical Pants
  • Size 8
  • Color Black
  • Fits Waist Size 8"
  • Garment Style Pant
  • Inseam 32"
  • Material 98% Cotton/2% Lycra
  • Binding Metal Button
  • Fabric Weight 9 oz.
  • Pockets 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms