Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VERTX

Women's Tactical Pants. Size: 6, Fits Waist Size: 6", Inseam: 32", Desert Tan

  • Item # 41DX60
  • My Part #
  • Mfr. Model # VTX1050DT
  • Catalog Page # N/A
  • UNSPSC # 53102703
Women's Tactical Pants. Size: 6, Fits Waist Size: 6", Inseam: 32", Desert Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Pants

Technical Specs

  • Item Women's Tactical Pants
  • Size 6
  • Color Desert Tan
  • Fits Waist Size 6"
  • Garment Style Pant
  • Inseam 32"
  • Material 98% Cotton/2% Lycra
  • Binding Metal Button
  • Fabric Weight 9 oz.
  • Pockets 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms