Skip Content

DV
VERTX

Women's Ripstop Pants. Size: 2, Fits Waist Size: 2, Inseam: 30", Desert Tan

  • Item # 41EF88
  • My Part #
  • Mfr. Model # VTX8050DT
  • Catalog Page # N/A
  • Catalog Group # J4220
  • UNSPSC # 53102703
Womens Ripstop Pants,Desert Tan,2 x 30i close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightweight, breathable ripstop pants feature IntelliDry® technology to repel moisture on the outside and wick away moisture inside, to help keep you cool and dry. Made with a stretch waistband, articulated knees, and a gusseted crotch that provide you with full range of motion. Multiple pockets, both visible and concealed, provide loads of capacity for your valuables and help keep them safe and secure.

View More

Technical Specs

  • Item Women's Ripstop Pants
  • Size 2
  • Color Desert Tan
  • Fits Waist Size 2
  • Garment Style Pant
  • Inseam 30"
  • Material 65% Polyester/35% Cotton Ripstop
  • Binding Metal Button
  • Fabric Weight 6.5 oz.
  • Pockets 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms