Skip Content

TP
VERTX

Tactical Wind/Rain Jacket, L Fits Chest Size 46" to 48", Black Color

  • Item # 41EN61
  • My Part #
  • Mfr. Model # VTX8800LBK
  • Catalog Page # N/A
  • Catalog Group # J4224
  • UNSPSC # 53102703
Tactical Wind/Rain Jacket,Black,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Hong Kong Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged rain jacket features proprietary fabric technology that not only keeps out rain and snow, but also wicks away sweat and moisture to help maintain comfortable body temperature and keep you comfortable out in the elements. A snap-on drawstring hood with built-in visor protects your head, while chest pockets with storm flaps let you store dropdown ID panels that can be attached and removed with VELCRO® Brand hook-and-loop fasteners. Zippered sides let you control ventilation and give you easy access to gear.

View More

Technical Specs

  • Item Tactical Wind/Rain Jacket
  • Size L
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 46" to 48"
  • Sleeve Length 36"
  • Garment Style Jacket
  • Fabric Weight 2.9 oz.
  • Binding Waterproof YKK Zipper
  • For Use With Jacket Systems
  • Pockets 5
  • Type Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.