Skip Content

TP
VERTX

Tactical Shirt LS,37 in. L,Desert Tan,M

  • Item # 41EJ47
  • My Part #
  • Mfr. Model # VTX8120DT
  • Catalog Page # N/A
  • Catalog Group # J4221
  • UNSPSC # 53102703
Tactical Shirt LS,37  in. L,Desert Tan,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.25 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, durable, tear-resistant ripstop shirts have Lycra® knit side panels and a mesh-lined vented back yoke for cool, stretchable comfort. 7 pockets provide multiple storage options; VELCRO® Brand hook-and-loop closures help keep contents safe but easily accessible, while faux buttons maintain a professional look.

View More

Technical Specs

  • Item Tactical Shirt Long Sleeve
  • Size M
  • Color Desert Tan
  • Material 65% Polyester, 35% Cotton
  • Fits Chest Size 38" to 40"
  • Sleeve Length 37"
  • Neck Size 15" to 15-1/2"
  • Closure Type Button
  • Fabric Polyester/Cotton
  • Pockets 7
  • Binding 4-Hole Melamine Buttons
  • Fabric Weight 5 oz.
  • Features Vented Back Yoke on Outside with Mesh Facing Inside Keeps Wearers Cool, Dry and Comfortable, Faux Buttons on Pockets Maintain A Professional Look While Closures Allow for Easy Access, Convenient Vertical Map Pockets with Closure Provide Storage for Important Documents, 5 oz. Mini Ripstop 65% Polyester/ 35% Cotton Side Panels 92% Nylon/8% Lycra, (2) Small Pencil Pocket On Left Sleeve Keeps Writing Instruments Handy, Lycra Stretch Side Panel Leads Into Shoulder for Ultimate Mobility
  • Type Long Sleeve
  • Includes Pen Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.