Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VERTX

Short Sleeve Shirt,2XL,Bark Color

  • Item # 49YA38
  • My Part #
  • Mfr. Model # F1 VTX1420
  • Catalog Page # N/A
  • UNSPSC # 53102703
Short Sleeve Shirt,2XL,Bark Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Shirts

Technical Specs

  • Item Short Sleeve Shirt
  • Size 2XL
  • Color Bark
  • Material 56% Rayon, 44% Polyester
  • Length 34"
  • Fits Chest Size 50" to 52"
  • Sleeve Length Long Sleeve
  • Neck Size 18" to 18-1/2"
  • Closure Type Button
  • Fabric Polyester/Rayon
  • Pockets 1
  • Binding 4-Hole Melamine Buttons
  • Fabric Weight 5.2 oz.
  • Features Built-In Smoother Sweep-to-Weapon, Evaporate Technology Moisture, Banded Collar Construction, Side Gusset
  • Type Regular
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms