Skip Content

DV
VERTX

Short Sleeve Shirt,2XL,Field Color

  • Item # 49YA18
  • My Part #
  • Mfr. Model # F1 VTX1400
  • Catalog Page # N/A
  • UNSPSC # 53102703
Short Sleeve Shirt,2XL,Field Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Shirts

Technical Specs

  • Item Short Sleeve Shirt
  • Size 2XL
  • Color Field
  • Material 56% Rayon, 44% Polyester
  • Length 34"
  • Fits Chest Size 50" to 52"
  • Sleeve Length Short Sleeve
  • Neck Size 18" to 18-1/2"
  • Closure Type Button
  • Fabric Polyester/Rayon
  • Pockets 1
  • Binding 4-Hole Melamine Buttons
  • Fabric Weight 5 oz.
  • Features Built-In Smoother Sweep-to-Weapon, Evaporate Technology Moisture, Banded Collar Construction, Side Gusset
  • Type Regular
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms