Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VERTX

Men's Tactical Pants. Size: 38", Fits Waist Size: 38", Inseam: 36", Multicam

  • Item # 41DX44
  • My Part #
  • Mfr. Model # VTX1000MC
  • Catalog Page # N/A
  • Catalog Group # J4206
  • UNSPSC # 53102703
Men's Tactical Pants. Size: 38", Fits Waist Size: 38", Inseam: 36", Multicam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Pants

Product Details

Comfortable, lightweight pants combine the functionality of a battle garment with a low-profile design that can be worn just about anywhere. A side stretch waistband assures proper fit, while the gusseted crotch and articulated knees provide a greater range of motion and comfort in just about any position. The 9 pockets provide plenty of storage; zippered front pocket and a credential flap on one of the back pockets help prevent theft and accidental loss.

View More

Technical Specs

  • Item Men's Tactical Pants
  • Size 38"
  • Color Multicam
  • Fits Waist Size 38"
  • Garment Style Pant
  • Inseam 36"
  • Material 50% Nylon/50% Cotton
  • Binding Metal Button
  • Fabric Weight 9 oz.
  • Pockets 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms