Skip Content

DV
VERTX

Men's Tactical Pants. Size: 33", Fits Waist Size: 33", Inseam: 32", OD Green

  • Item # 41DW51
  • My Part #
  • Mfr. Model # VTX1000OD
  • Catalog Page # N/A
  • Catalog Group # J4206
  • UNSPSC # 53102703
Mens Tactical Pants,OD Green,33 x 32 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Comfortable, lightweight pants combine the functionality of a battle garment with a low-profile design that can be worn just about anywhere. A side stretch waistband assures proper fit, while the gusseted crotch and articulated knees provide a greater range of motion and comfort in just about any position. The 9 pockets provide plenty of storage; zippered front pocket and a credential flap on one of the back pockets help prevent theft and accidental loss.

View More

Technical Specs

  • Item Men's Tactical Pants
  • Size 33"
  • Color OD Green
  • Fits Waist Size 33"
  • Garment Style Pant
  • Inseam 32"
  • Material 98% Cotton/2% Lycra
  • Binding Metal Button
  • Fabric Weight 9 oz.
  • Pockets 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms