Skip Content

DV
VERTX

Laptop Case,15" L x 3" W,Tactical,Black

  • Item # 49YC53
  • My Part #
  • Mfr. Model # F1 VTX5160
  • Catalog Page # N/A
  • UNSPSC # 53121705
Laptop Case,15" L x 3" W,Tactical,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tactical Pouches

Technical Specs

  • Item Laptop Case
  • Type Tactical
  • Size Universal
  • Color Black
  • Material 330D Nylon, 210D Nylon
  • Length (In.) 15
  • Width (In.) 3
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 0
  • Closure Hook-and-Loop
  • Fits Vertx Bags
  • For Use With Laptops
  • Features Padded Sides, Interior Mesh Lined
  • Includes Detachable Concealment Closure On Both Sides
  • Holds Laptops
  • Closure Style - Tactical Pouches Hook-and-Loop
  • Item - Tactical Pouches Utility/GP Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms