Skip Content

TP
VERTX

Backpack,Black,16 in. L,17 Pockets

  • Item # 41EC23
  • My Part #
  • Mfr. Model # VTX5015BK
  • Catalog Page # N/A
  • Catalog Group # J4215
  • UNSPSC # 53121603
Backpack,Black,16 in. L,17 Pockets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EDC Gamut multipurpose tactical backpack is made with innovative features to help you stay prepared. The concealment draw frame gives easy access to arms and opens flat to organize your stowage. Snap zipper stops help keep the main compartment from falling fully open, and quickly release when you want full access. The compact, forward-opening design provides fast access and organization for everyday preparedness. The convertible front flap opens to expose MOLLE webbing and hook-and-loop attachment points, and can serve as an additional load sling or be stowed out of the way. The pack can fit a 15" laptop plus a full-size handgun, and has multiple internal and external pockets and pouches, some with straps or zippers to help secure equipment. A reinforced internal pocket is ballistic insert-compatible. Shoulder straps have 1919-style webbing for carabiner and accessory attachment.

View More

Technical Specs

  • Item Backpack
  • Type Multipurpose Carryall
  • Size 22" H x 14" W x 7" D
  • Color Black
  • Material Nylon
  • Length (In.) 16
  • Width (In.) 22
  • Number of Pockets (Inside) 17
  • Number of Pockets (Outside) 7
  • Closure Zippers, Hook-and-Loop
  • For Use With Laptop, Accessories, AR Magazines, Pistols, Firearms, Tactigami(TM)
  • Holds 1708.7 cu. in.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.