WV
VERTX

Ammo Bag, Smoke Gray, 16 in. L, 11 Pockets

  • Item # 41EC16
  • My Part #
  • Mfr. Model # VTX5000SMG
  • Catalog Page # N/A
  • Catalog Group # J4212
  • UNSPSC # 46101601
Ammo Bag, Smoke Gray, 16 in. L, 11 Pockets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tactical Assault Packs

Product Details

This rugged, versatile nylon bag can be used with the Vertex® Tactigami™ system, which allows you to create custom organizational configurations, and change those configurations as needed.

View More

Technical Specs

  • Item Ammo Bag
  • Type Tactical
  • Size 11" H x 14" W x 6" D
  • Color Smoke Gray
  • Material Nylon
  • Length (In.) 16
  • Width (In.) 13
  • Number of Pockets (Inside) 11
  • Number of Pockets (Outside) 5
  • Closure Zippers, Hook-and-Loop
  • For Use With Laptop, Accessories, AR Magazines, Pistols, Firearms, Tactigami(TM)
  • Holds 915.4 cu. in.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.