Skip Content

NC
VERTREL

Solvent Degreaser, 5 gal. Drum

  • Item # 35RN62
  • My Part #
  • Mfr. Model # VERTREL XF
  • Catalog Page # N/A
  • UNSPSC # 47131821
Solvent,5 gal.,Gray Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,551.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 66.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slight, ether-like solvent removes PTFE release agents and has excellent compatibility with most plastics. Typical applications include: cleaning and rinsing, drying, particulate removal, fluorocarbon lubricant carrier, heat transfer, oxygen service, and replacement for many HCFC and PFC. Its unique physical properties include a high boiling point and low surface tension. No ODC (ozone depleting chemicals).

View More

Technical Specs

  • Item Solvent
  • Cleaner Application Parts Washing
  • Cleaner Container Type Drum
  • Cleaner Container Size 5 gal.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Slight, ether-like
  • Net Weight 60 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.