Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
VERTREL

Solvent Degreaser, 1 gal. Drum

  • Item# 35RN61
  • Mfr. Model# VERTREL XF
  • Catalog Page# N/A
  • UNSPSC# 47131821
Solvent Degreaser, 1 gal. Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $701.00 / each

Get This Price

$560.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slight, ether-like solvent removes PTFE release agents and has excellent compatibility with most plastics. Typical applications include: cleaning and rinsing, drying, particulate removal, fluorocarbon lubricant carrier, heat transfer, oxygen service, and replacement for many HCFC and PFC. Its unique physical properties include a high boiling point and low surface tension. No ODC (ozone depleting chemicals).

View More

Technical Specs

  • Degreaser Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
  • Degreaser Container Type Drum
  • Degreaser Container Size 1 gal.
  • Degreaser Solvent Base Solvent
  • Degreaser NSF Rating Not Rated
  • Degreaser VOC Range Contains no VOC
  • Degreaser Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Slight, ether-like
  • Net Weight 12 lb.
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.