DV
VERTEX STANDARD

VX450 Series 512-Channel VHF Analog General Radio

  • Item # 10C617
  • My Part #
  • Mfr. Model # VX454D0
  • Catalog Page # 2022
  • UNSPSC # 43191510
VX450 Series 512-Channel VHF Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Has programmable 12.5/20/25 kHz channel spacing and multiple soft keys for features such as encryption mode, which scrambles the audio signal to prevent eavesdropping. Priority Scan mode allows listening to multiple channels at once with precedence on the main channel. Comes with 2-tone encode and decode, which allows sending/receiving of 2-tone pages.

• Dual 2-zone decode
• Encryption priority scan
• 500mW audio output

View More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series VERTEX STANDARD VX-450
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 512
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 134 to 174 MHz
  • Display Type Backlit LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-1/3"
  • Width 2-1/3"
  • Height 4-1/3"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion
  • IP Rating IP57
  • Navigation Aids None
  • Inside Range (Sq.-Ft.) 300,000
  • Outdoor Range (Miles) 5
  • Channel Scan Yes
  • Battery Life 16 to 18.5 hr.
  • Color Black
  • Includes Battery, Antenna, Charger, Clip
  • Features Seven Programmable Keys, Repeater Capable
  • Standards MIL-STD-810C, D, F, G
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products