DV
VERTEX STANDARD

VX-450 Series 512-Channel UHF Analog General Radio

  • Item # 30ZN30
  • My Part #
  • Mfr. Model # ISVX459G7
  • Catalog Page # 2022
  • UNSPSC # 43191510
VX-450 Series 512-Channel UHF Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Professional portable 2-way radio has a high contrast display and programmable 12.5/20/25 kHz channel spacing. Multiple soft keys are for features such as encryption mode, which scrambles the audio signal to prevent eavesdropping. Priority Scan mode allows you to listen to multiple channels at once with precedence on the main channel. Unit comes with 2-tone encode and decode, which allows sending/receiving of 2-tone pages. Includes programming, battery, belt clip, whip antenna, and side cover.

View More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series VERTEX STANDARD VX-450
  • Digital/Analog Analog
  • Band Type UHF
  • Number of Channels 512
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 450 to 512 MHz
  • Display Type LED
  • License Required Yes
  • FCC Narrow Band Compliant No
  • Length 2-5/16"
  • Width 1-11/32"
  • Height 4-5/16"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion Intrinsically Safe
  • IP Rating 57
  • Analog Codes 51 + Programmable
  • Digital Codes 104 + Programmable
  • Navigation Aids None
  • Inside Range (Sq.-Ft.) 375,000
  • Outdoor Range (Miles) 5
  • Channel Scan Yes
  • Battery Life 10 hr.
  • Color Black
  • Includes Battery, Antenna, Charger, Clip, 3 yr. Warranty
  • Features Channel Announcement, Voice Inversion Scrambling, Emergency Function, Manual On/Off Encryption, Priority Scan, Dual Watch, Follow Me, Talk Around Scan Modes
  • Standards MIL-STD-810C, D, F, G
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products