Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
VERTEX STANDARD

VX-450 Series 32-Channel UHF Analog General Radio

  • Item # 30ZN23
  • My Part #
  • Mfr. Model # ISVX451G6
  • Catalog Page # 2022
  • UNSPSC # 43191510
VX-450 Series 32-Channel UHF Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $441.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Professional portable 2-way radio has a high contrast display and programmable 12.5/20/25 kHz channel spacing. Multiple soft keys are for features such as encryption mode, which scrambles the audio signal to prevent eavesdropping. Priority Scan mode allows you to listen to multiple channels at once with precedence on the main channel. Unit comes with 2-tone encode and decode, which allows sending/receiving of 2-tone pages. Includes programming, battery, belt clip, whip antenna, and side cover.

View More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series VERTEX STANDARD VX-450
  • Digital/Analog Analog
  • Band Type UHF
  • Number of Channels 32
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 400 to 470 MHz
  • Display Type No Display
  • License Required Yes
  • FCC Narrow Band Compliant No
  • Length 2-5/16"
  • Width 1-11/32"
  • Height 4-5/16"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion Intrinsically Safe
  • IP Rating 57
  • Analog Codes 51 + Programmable
  • Digital Codes 104 + Programmable
  • Navigation Aids None
  • Inside Range (Sq.-Ft.) 375,000
  • Outdoor Range (Miles) 5
  • Channel Scan Yes
  • Battery Life 10 hr.
  • Color Black
  • Includes Battery, Antenna, Charger, Clip, 3 yr. Warranty
  • Features Channel Announcement, Voice Inversion Scrambling, Emergency Function, Manual On/Off Encryption, Priority Scan, Dual Watch, Follow Me, Talk Around Scan Modes
  • Standards MIL-STD-810C, D, F, G
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.