DV
VERTEX STANDARD

VX-260 Series 16-Channel UHF Analog General Radio

  • Item # 48ZU26
  • My Part #
  • Mfr. Model # VX261G65
  • Catalog Page # 2022
  • UNSPSC # 43191510
VX-260 Series 16-Channel UHF Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Vertex Standard Portable 2-Way Radio features programmable 12.5/20/25 kHz channel spacing, a high contrast display, and an encryption mode, which scrambles the audio signal to help prevent eavesdropping. Priority Scan mode lets you listen to multiple channels at once, giving precedence to the main channel. Comes with 2-tone encode and decode, which allows sendingreceiving of 2-tone pages.

• Narrowband compliant

View More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series VERTEX STANDARD VX-260
  • Digital/Analog Analog
  • Band Type UHF
  • Number of Channels 16
  • Output Watts 5
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 403 to 470 MHz
  • Display Type No Display
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-5/16"
  • Width 2-5/16"
  • Height 4-5/16"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion
  • IP Rating IP55
  • Inside Range (Sq.-Ft.) 375,000
  • Channel Scan Yes
  • Battery Life 10 hr.
  • Color Black
  • Includes Antenna, Battery, Charger, Belt Clip, 3 yr. Warranty
  • Features 2 Programmable Keys, 700mW Internal Speaker, MDC1200(R) ANI Encode, FleetSync(R) ANI Encode, DTMF ANI Encode, 2-Tone Encode/Decode, 5-Tone Encode/Decode, CTCSS/DCS Encode and Decode, Emergency, Lone Worker, Multiple Scan Options, ARTS(TM)
  • Standards MIL810C, D, E, F, G
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products