Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VERTEX STANDARD

Two-Way Radio, 450 to 512 MHz Frequency, UHF, 45 Output Watts, 512 Number of Channels

  • Item# 10C624
  • Mfr. Model# VX4600G745
  • Catalog Page# 2487
  • UNSPSC# 43191510
Two-Way Radio, 450 to 512 MHz Frequency, UHF, 45 Output Watts, 512 Number of Channels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $651.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vertex Standard Professional mobile 2-way radio can be mounted in a vehicle or used as a desktop base station with an optional DC power supply. Features 2-tone encode and decode, which allows sending/receiving of 2-tone pages, built-in DB-9 connector for accessory and data applications, vehicle mounting bracket, power cord, and palm microphone. Radio requires an FCC license to operate. Programming included and antenna sold separately.

View More

Technical Specs

  • Item Two-Way Radio
  • Band Type UHF
  • Output Watts 45
  • Number of Channels 512
  • Frequency 450 to 512 MHz
  • FCC Narrow Band Compliant Yes
  • Display Type LCD
  • Color Black
  • Programmable Yes
  • External Channel Select Yes
  • Repeater-Capable Yes
  • Navigation Aids None
  • License Required Yes
  • Analog Codes No
  • Digital Codes Yes
  • Width 1-3/4"
  • Height 6-1/2"
  • Includes Microphone
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.