Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VERTEX STANDARD

VHF Backlit LCD Portable Two Way Radio, Number of Channels 512

  • Item# 10C619
  • Mfr. Model# VX459D0
  • Catalog Page# 2486
  • UNSPSC# 43191510
VHF Backlit LCD Portable Two Way Radio, Number of Channels 512 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $588.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Professional portable 2-way radio has a high contrast display and programmable 12.5/20/25 kHz channel spacing. Multiple soft keys are for features such as encryption mode, which scrambles the audio signal to prevent eavesdropping. Priority Scan mode allows you to listen to multiple channels at once with precedence on the main channel. Unit comes with 2-tone encode and decode, which allows sending/receiving of 2-tone pages. Includes programming, battery, belt clip, whip antenna, and side cover.

View More

Technical Specs

  • Item Portable Two Way Radio
  • Band Type VHF
  • Output Watts 5
  • Number of Channels 512
  • Frequency 134 to 174 MHz
  • Display Type Backlit LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-1/3"
  • Width 2-1/3"
  • Height 4-1/3"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion
  • IP Rating IP57
  • Navigation Aids None
  • Inside Range (Floors) 30
  • Inside Range (Sq.-Ft.) 350,000
  • Outdoor Range (Miles) 5
  • Channel Scan Yes
  • Battery Life 16 to 18.5 hr.
  • Color Black
  • Includes Battery, Antenna, Charger, Clip
  • Features Nine Programmable Keys, Repeater Capable
  • Standards MIL-STD-810C, D, F, G
  • Series VX450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.