Skip Content
TP
VERTEX STANDARD

Two Way Radio Repeater, VHF, 45W

  • Item # 30ZN40
  • My Part #
  • Mfr. Model # EVXR70D045
  • Catalog Page # N/A
  • UNSPSC # 43222817
Two Way Radio Repeater, VHF, 45W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,059.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VERTEX STANDARD 2-way radio repeater operates in both analog and digital modes to enhance your communications. Use with any existing analog 2-way radio. Includes "mixed mode" to dynamically switch between analog and digital for flexible support. Operates with TDMA (Time Division Multiple Access) protocol for spectrum and power efficiency providing lower total equipment cost compared to FDMA. Get 100% continuous duty at 45W VHF and 40W UHF for easy integration into most repeater sites. Includes integrated power supply with connector for optional external DC battery backup. LED indicator allows easy monitoring of repeater status. Status indicators include: power, digital/analog mode, repeater disabled, transmit analog/digital mode by slot, and receive analog/digital mode by slot.

View More

Technical Specs

  • Item Two Way Radio Repeater
  • Band Type VHF
  • Frequency 136 to 174 MHz
  • Output Watts 45
  • Display No
  • Number of Channels 2
  • Length 19"
  • Width 11-3/4"
  • Height 5-1/4"
  • License FCC Required
  • Includes 3 yr. Warranty
  • For Use With Mfr. No. EVX539G65, EVX5400D025, EVX5400D050
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.