Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VERTEX STANDARD

Two Way Radio, VHF, 25 Output Watts

  • Item# 18F554
  • Mfr. Model# VXD-7200-D0-25
  • Catalog Page# N/A
  • UNSPSC# 43191510
Two Way Radio, VHF, 25 Output Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Two Way Radio
  • Band Type VHF
  • Output Watts 25
  • Color Black
  • Programmable Y
  • External Channel Select Y
  • Repeater-Capable Yes
  • IP Rating IP57
  • Length 12"
  • Width 4"
  • Height 12"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms