DV
VERTEX STANDARD

Lithium-Ion 7.4 Voltage Battery Pack

  • Item # 5EHC4
  • My Part #
  • Mfr. Model # FNBV86LI
  • Catalog Page # N/A
  • UNSPSC # 26111701
Lithium-Ion   7.4 Voltage   Battery Pack close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Pack
  • Fits Brand Vertex Standard
  • Fits Model MFR. NO. VX-820/920, VX821, VX824, VX829, VX921, VX924, VX929
  • Battery Type Lithium-Ion
  • Voltage 7.4
  • Battery Capacity 1150mAh
  • Recharge Time 1 hr.
  • Color Black
  • For Use With VX-820/920
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.