Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
VERTEX STANDARD

Ear Loop Earpiece,Coiled Cord,3.5mm Plug

  • Item # 52JM53
  • My Part #
  • Mfr. Model # MH100
  • Catalog Page # N/A
  • UNSPSC # 43191510
Ear Loop Earpiece,Coiled Cord,3.5mm Plug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ear Loop Earpiece
  • For Use With Mfr. No. AC128N001-VX, AC128U002-VX, AC128U001-VX, AC127N001-VX, AC127U002-VX, AC127U001-VX, AC137U002-VX, VX451D0, VX451G7, VX454D0, VX454G7, VX459D0, VX459G7
  • Color Black
  • Push To Talk No
  • Volume Control No
  • Connector 3.5mm Plug
  • Features Coiled Cord, G-Hook, Padded Speaker
  • Material Cycoloy Resin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.